Motion
67479287
2 - 4-1/2 UNC Steel Right Hand Hex Jam Nut;3" Across Flats, 1-3/32" High, Uncoated
MI ITEM #11753818
MFR #67479287
List Price$51.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 - 4-1/2 UNC Steel Right Hand Hex Jam Nut;3" Across Flats, 1-3/32" High, Uncoated
MI ITEM #11753818
MFR #67479287

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$51.70/each for your price

Overview

Mfr description
67479287 67479287 2-4 1/2 HEX JAM NUT GR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    2 - 4-1/2
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    1-3/32 in
  • Thread Standard
    UNC
  • Type
    Hex Jam Nut
  • Width Across Flats
    3 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought