Motion
67479329
2-1/2 - 4 UN Steel Right Hand Hex Jam Nut;3-7/8" Across Flats, 1-29/64" High, Uncoated
MI ITEM #11753819
MFR #67479329
List Price$107.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 - 4 UN Steel Right Hand Hex Jam Nut;3-7/8" Across Flats, 1-29/64" High, Uncoated
MI ITEM #11753819
MFR #67479329

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$107.68/each for your price

Overview

Mfr description
67479329 67479329 2 1/2-4 HEX JAM NUT GR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.

Specifications

  • Thread Size
    2-1/2 - 4
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    1-29/64 in
  • Thread Standard
    UN
  • Type
    Hex Jam Nut
  • Width Across Flats
    3-7/8 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Uncoated
  • Fastener Standard
    ANSI/ASME B18.2.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought