Motion
67479600
5/8-18 UNF Steel Right Hand Hex Jam Nut;15/16" Across Flats, 3/8" High, Uncoated
MI ITEM #11753826
MFR #67479600
Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-18 UNF Steel Right Hand Hex Jam Nut;15/16" Across Flats, 3/8" High, Uncoated
MI ITEM #11753826
MFR #67479600

Mfr description
67479600 67479600 5/8-18 HEX JAM NUT GR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.63/each

Specifications

Dimensions

  • Height
    3/8 in
  • Thread Size
    5/8-18
  • Width Across Flats
    15/16 in

Details

  • Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Jam Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)