Motion
67479642
7/8-14 UN Steel Right Hand Hex Jam Nut;1-5/16" Across Flats, 31/64" High, Uncoated
Mi Item #11753827
MFR #67479642
Price$2.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-14 UN Steel Right Hand Hex Jam Nut;1-5/16" Across Flats, 31/64" High, Uncoated
Mi Item #11753827
MFR #67479642

Mfr description
67479642 67479642 7/8-14 HEX JAM NUT GR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.13/each

Specifications

Dimensions

  • Height
    31/64 in
  • Thread Size
    7/8-14
  • Width Across Flats
    1-5/16 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    ANSI/ASME B18.2.2
  • Material
    Steel
  • Material Grade
    Grade 2
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UN
  • Type
    Hex Jam Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)