Motion
67479840
1-1/2 - 12 UNF Steel Right Hand Hex Jam Nut;2-1/4" Across Flats, 27/32" High, Uncoated
MI ITEM #11753832
MFR #67479840
List Price$14.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 - 12 UNF Steel Right Hand Hex Jam Nut;2-1/4" Across Flats, 27/32" High, Uncoated
MI ITEM #11753832
MFR #67479840

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.23/each for your price

Overview

Mfr description
67479840 67479840 1 1/2-12 HEX JAM NUT G
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Thread Size
    1-1/2 - 12
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    27/32 in
  • Thread Standard
    UNF
  • Type
    Hex Jam Nut
  • Width Across Flats
    2-1/4 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought