Specifications
Dimensions
- Height31/32 in
- Thread Size1-3/4 - 12
- Width Across Flats2-5/8 in
Details
- CoatingUncoated
- MaterialSteel
- Material GradeGrade 2
- SpecificationDoes Not Meet Military Specifications
- Thread DirectionRight Hand
- Thread StandardUNF
- TypeHex Jam Nut