Motion
67479923
2-12 UNF Steel Right Hand Hex Jam Nut;3" Across Flats, 1-3/32" High, Uncoated
Mi Item #11753834
MFR #67479923
Price$21.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-12 UNF Steel Right Hand Hex Jam Nut;3" Across Flats, 1-3/32" High, Uncoated
Mi Item #11753834
MFR #67479923

Mfr description
67479923 67479923 2-12 HEX JAM NUT GR 2
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.50/each

Specifications

Dimensions

  • Height
    1-3/32 in
  • Thread Size
    2-12
  • Width Across Flats
    3 in

Details

  • Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Jam Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)