Motion
67480004
5/16-18 UNC Steel Right Hand Heavy Hex Jam Nut;9/16" Across Flats, 13/64" High, Uncoated, 2B Class of Fit
MI ITEM #11753836
MFR #67480004
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC Steel Right Hand Heavy Hex Jam Nut;9/16" Across Flats, 13/64" High, Uncoated, 2B Class of Fit
MI ITEM #11753836
MFR #67480004

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
67480004 67480004 5/16-18 HEAVY HEX JAM
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    5/16-18
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    13/64 in
  • Thread Standard
    UNC
  • Type
    Heavy Hex Jam Nut
  • Width Across Flats
    9/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Uncoated
  • Fastener Standard
    ASME B1.1; ASME B18.2.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought