Motion
67480046
3/8-16 UNC Steel Right Hand Heavy Hex Jam Nut;11/16" Across Flats, 15/64" High, Uncoated, 2B Class of Fit
MI ITEM #11753837
MFR #67480046
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC Steel Right Hand Heavy Hex Jam Nut;11/16" Across Flats, 15/64" High, Uncoated, 2B Class of Fit
MI ITEM #11753837
MFR #67480046

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
67480046 67480046 3/8-16 HEAVY HEX JAM N
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    3/8-16
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    15/64 in
  • Thread Standard
    UNC
  • Type
    Heavy Hex Jam Nut
  • Width Across Flats
    11/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Uncoated
  • Fastener Standard
    ASME B1.1; ASME B18.2.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought