Motion
67480327
1-1/8 - 7 UNC Steel Right Hand Heavy Hex Jam Nut;1-13/16" Across Flats, 39/64" High, Uncoated, 2B Class of Fit
MI ITEM #11753844
MFR #67480327
List Price$8.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 7 UNC Steel Right Hand Heavy Hex Jam Nut;1-13/16" Across Flats, 39/64" High, Uncoated, 2B Class of Fit
MI ITEM #11753844
MFR #67480327

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.25/each for your price

Overview

Mfr description
67480327 67480327 1-1/8-7 HEAVY HEX JAM
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    1-1/8 - 7
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    39/64 in
  • Thread Standard
    UNC
  • Type
    Heavy Hex Jam Nut
  • Width Across Flats
    1-13/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Uncoated
  • Fastener Standard
    ASME B1.1; ASME B18.2.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought