Motion
67480368
1-1/4 - 7 UNC Steel Right Hand Heavy Hex Jam Nut;2" Across Flats, 23/32" High, Uncoated, 2B Class of Fit
Mi Item #11753845
MFR #67480368
Price$6.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 7 UNC Steel Right Hand Heavy Hex Jam Nut;2" Across Flats, 23/32" High, Uncoated, 2B Class of Fit
Mi Item #11753845
MFR #67480368

Mfr description
67480368 67480368 1-1/4-7 HEAVY HEX JAM
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.60/each

Specifications

Dimensions

  • Height
    23/32 in
  • Thread Size
    1-1/4 - 7
  • Width Across Flats
    2 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    ASME B1.1; ASME B18.2.2
  • Material
    Steel
  • Material Grade
    Grade 2
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Heavy Hex Jam Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)