Overview
Mfr description
67480525 67480525 2 1/2-4 HEAVY HEX JAM
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
Specifications
- Thread Size2-1/2 - 4
- MaterialSteel
- Thread DirectionRight Hand
- Height1-29/64 in
- Thread StandardUNC
- TypeHeavy Hex Jam Nut
- Width Across Flats3-7/8 in
- SpecificationDoes Not Meet Military Specifications
- Material GradeGrade 2
- CoatingUncoated
- Fastener StandardASME B1.1; ASME B18.2.2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data