Motion
67480681
1-3/4 - 5 UNC Steel Right Hand Heavy Hex Nut;2-3/4" Across Flats, 1-23/32" High, Zinc-Plated Finish
MI ITEM #11753853
MFR #67480681
List Price$28.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 - 5 UNC Steel Right Hand Heavy Hex Nut;2-3/4" Across Flats, 1-23/32" High, Zinc-Plated Finish
MI ITEM #11753853
MFR #67480681

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.98/each for your price

Overview

Mfr description
67480681 67480681 1-3/4-5 HEAVY HEX NUT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    1-3/4 - 5
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    1-23/32 in
  • Thread Standard
    UNC
  • Type
    Heavy Hex Nut
  • Width Across Flats
    2-3/4 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought