Motion
67480723
2 - 4-1/2 UNC Steel Right Hand Heavy Hex Nut;3-1/8" Across Flats, 1-31/32" High, Zinc Clear Finish
MI ITEM #11753854
MFR #67480723
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 - 4-1/2 UNC Steel Right Hand Heavy Hex Nut;3-1/8" Across Flats, 1-31/32" High, Zinc Clear Finish
MI ITEM #11753854
MFR #67480723

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67480723 67480723 2-4-1/2 HEAVY HEX NUT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    2 - 4-1/2
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    1-31/32 in
  • Thread Standard
    UNC
  • Type
    Heavy Hex Nut
  • Width Across Flats
    3-1/8 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Zinc Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought