Motion
67481242
1-1/4 - 7 UNC Steel Right Hand Heavy Hex Nut;2" Across Flats, 1.2188" High, Uncoated
MI ITEM #11753867
MFR #67481242
List Price$6.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 7 UNC Steel Right Hand Heavy Hex Nut;2" Across Flats, 1.2188" High, Uncoated
MI ITEM #11753867
MFR #67481242

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.23/each for your price

Overview

Mfr description
67481242 67481242 1 1/4-7 HEAVY HEX NUT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    1-1/4 - 7
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Heavy Hex Nut
  • Width Across Flats
    2 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text