Motion
67481523
1/2-13 UNC Steel Right Hand Heavy Hex Nut;7/8" Across Flats, 31/64" High, Uncoated, 2B Class of Fit
Mi Item #11753874
MFR #67481523
Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC Steel Right Hand Heavy Hex Nut;7/8" Across Flats, 31/64" High, Uncoated, 2B Class of Fit
Mi Item #11753874
MFR #67481523

Mfr description
67481523 67481523 1/2-13 GR 2H HEAVY HEX
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.63/each

Specifications

Dimensions

  • Height
    31/64 in
  • Thread Size
    1/2-13
  • Width Across Flats
    7/8 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    ASME B1.1; ASME B18.2.2
  • Material
    Steel
  • Material Grade
    A194 Grade 2H
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Heavy Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)