Motion
67481762
1-1/8 - 8 UN Steel Right Hand Heavy Hex Nut;1-13/16" Across Flats, 1-7/64" High, Uncoated, 2B Class of Fit
Mi Item #11753880
MFR #67481762
Price$7.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 8 UN Steel Right Hand Heavy Hex Nut;1-13/16" Across Flats, 1-7/64" High, Uncoated, 2B Class of Fit
Mi Item #11753880
MFR #67481762

Mfr description
67481762 67481762 1 1/8-8 GR 2H HEAVY HE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.33/each

Specifications

Dimensions

  • Height
    1-7/64 in
  • Thread Size
    1-1/8 - 8
  • Width Across Flats
    1-13/16 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    ASME B1.1; ASME B18.2.2
  • Material
    Steel
  • Material Grade
    A194 Grade 2H
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UN
  • Type
    Heavy Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)