Motion
67482000
1-3/4 - 5 UNC Steel Right Hand Heavy Hex Nut;2-3/4" Across Flats, 1-23/32" High, Uncoated, 2B Class of Fit
MI ITEM #11753886
MFR #67482000
List Price$26.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 - 5 UNC Steel Right Hand Heavy Hex Nut;2-3/4" Across Flats, 1-23/32" High, Uncoated, 2B Class of Fit
MI ITEM #11753886
MFR #67482000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.75/each for your price

Overview

Mfr description
67482000 67482000 1 3/4-5 GR 2H HEAVY HE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    1-3/4 - 5
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    1-23/32 in
  • Thread Standard
    UNC
  • Type
    Heavy Hex Nut
  • Width Across Flats
    2-3/4 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    A194 Grade 2H
  • Coating
    Uncoated
  • Fastener Standard
    ASME B1.1; ASME B18.2.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought