Motion
67482125
2-8 UN Steel Right Hand Heavy Hex Nut;3-1/8" Across Flats, 1-31/32" High, Uncoated, 2B Class of Fit
MI ITEM #11753888
MFR #67482125
List Price$37.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-8 UN Steel Right Hand Heavy Hex Nut;3-1/8" Across Flats, 1-31/32" High, Uncoated, 2B Class of Fit
MI ITEM #11753888
MFR #67482125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.63/each for your price

Overview

Mfr description
67482125 67482125 2-8 GR 2H HEAVY HEX NU
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.

Specifications

  • Thread Size
    2-8
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    1-31/32 in
  • Thread Standard
    UN
  • Type
    Heavy Hex Nut
  • Width Across Flats
    3-1/8 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    A194 Grade 2H
  • Coating
    Uncoated
  • Fastener Standard
    ASME B1.1; ASME B18.2.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought