Motion
67482281
3/4-16 UNF Steel Right Hand High Hex Nut;1-1/16" Across Flats, 1" High, Uncoated
Mi Item #11753892
MFR #67482281
Price$2.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-16 UNF Steel Right Hand High Hex Nut;1-1/16" Across Flats, 1" High, Uncoated
Mi Item #11753892
MFR #67482281

Mfr description
67482281 67482281 3/4-16 HEX HIGH NUT GR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.03/each

Specifications

Dimensions

  • Height
    1 in
  • Thread Size
    3/4-16
  • Width Across Flats
    1-1/16 in

Details

  • Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    Grade 8
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    High Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)