Motion
67482489
1-1/2 - 12 UNF Steel Right Hand High Hex Nut;2" Across Flats, 1-9/32" High, Uncoated
Mi Item #11753897
MFR #67482489
Price$198.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 - 12 UNF Steel Right Hand High Hex Nut;2" Across Flats, 1-9/32" High, Uncoated
Mi Item #11753897
MFR #67482489

Mfr description
67482489 67482489 1 1/2-12 HEX HIGH NUT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$198.05/each

Specifications

Dimensions

  • Height
    1-9/32 in
  • Thread Size
    1-1/2 - 12
  • Width Across Flats
    2 in

Details

  • Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    Grade 8
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    High Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)