Motion
67484089
7/16-20 UNF Grade 5 Steel Castle Locknut - 11/16" Width Across Flats, 29/64" High, Uncoated
MI ITEM #11753925
MFR #67484089
List Price$3.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-20 UNF Grade 5 Steel Castle Locknut - 11/16" Width Across Flats, 29/64" High, Uncoated
MI ITEM #11753925
MFR #67484089

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.10/each for your price

Overview

Mfr description
67484089 67484089 7/16-20 GR 5 CASTLE LO
  • Castle lock nuts have a slot cut into one end that projects past the nut's opening
  • Once the lock nut is threaded onto the fastener and rotated into position, it is secured with a cotter pin.

Specifications

  • Thread Size
    7/16-20
  • Finish Coating
    Uncoated
  • Height
    29/64 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 5
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Castle Lock Nut
  • Width Across Flats
    11/16 in
  • Fastener Standard
    ANSI B18.2.2
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought