Motion
67484485
1-1/2 - 12 UNF Grade 5 Steel Castle Locknut - 2-1/4" Width Across Flats, 1-1/2" High, Uncoated
MI ITEM #11753935
MFR #67484485
List Price$59.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 - 12 UNF Grade 5 Steel Castle Locknut - 2-1/4" Width Across Flats, 1-1/2" High, Uncoated
MI ITEM #11753935
MFR #67484485

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$59.93/each for your price

Overview

Mfr description
67484485 67484485 1 1/2-12 GR 5 CASTLE L
  • Castle lock nuts have a slot cut into one end that projects past the nut's opening
  • Once the lock nut is threaded onto the fastener and rotated into position, it is secured with a cotter pin.

Specifications

  • Thread Size
    1-1/2 - 12
  • Finish Coating
    Uncoated
  • Height
    1-1/2 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 5
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Castle Lock Nut
  • Width Across Flats
    2-1/4 in
  • Fastener Standard
    ANSI B18.2.2
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought