Motion
67484527
3/8-16 UNC Grade 2 Steel Slotted Locknut - 9/16" Width Across Flats, 21/64" High, Uncoated
MI ITEM #11753936
MFR #67484527
List Price$1.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC Grade 2 Steel Slotted Locknut - 9/16" Width Across Flats, 21/64" High, Uncoated
MI ITEM #11753936
MFR #67484527

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.50/each for your price

Overview

Mfr description
67484527 67484527 3/8-16 SLOTTED LOCKNUT
  • Slotted locknuts are thinner than castle locknuts and have slots along the outside diameter of the nut
  • They are locked into place with a cotter pin.

Specifications

  • Thread Size
    3/8-16
  • Finish Coating
    Uncoated
  • Height
    21/64 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Slotted Lock Nut
  • Width Across Flats
    9/16 in
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought