Overview
Mfr description
67484568 67484568 7/16-14 SLOTTED LOCKNU
- Slotted locknuts are thinner than castle locknuts and have slots along the outside diameter of the nut
- They are locked into place with a cotter pin.
Specifications
- Thread Size7/16-14
- Finish CoatingUncoated
- Height3/8 in
- Thread DirectionRight Hand
- GradeGrade 2
- MaterialSteel
- Thread StandardUNC
- TypeSlotted Lock Nut
- Width Across Flats11/16 in
- Military SpecificationsDoes Not Meet Military Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data