Motion
67484600
1/2-13 UNC Grade 2 Steel Slotted Locknut - 3/4" Width Across Flats, 7/16" High, Uncoated
MI ITEM #11753938
MFR #67484600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC Grade 2 Steel Slotted Locknut - 3/4" Width Across Flats, 7/16" High, Uncoated
MI ITEM #11753938
MFR #67484600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67484600 67484600 1/2-13 SLOTTED LOCKNUT
  • Slotted locknuts are thinner than castle locknuts and have slots along the outside diameter of the nut
  • They are locked into place with a cotter pin.

Specifications

  • Thread Size
    1/2-13
  • Finish Coating
    Uncoated
  • Height
    7/16 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Slotted Lock Nut
  • Width Across Flats
    3/4 in
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought