Motion
67484840
1-1/4 - 7 UNC Grade 2 Steel Slotted Locknut - 1-7/8" Width Across Flats, 1-1/16" High, Uncoated
MI ITEM #11753944
MFR #67484840
List Price$30.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 7 UNC Grade 2 Steel Slotted Locknut - 1-7/8" Width Across Flats, 1-1/16" High, Uncoated
MI ITEM #11753944
MFR #67484840

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.18/each for your price

Overview

Mfr description
67484840 67484840 1 1/4-7 SLOTTED LOCKNU
  • Slotted locknuts are thinner than castle locknuts and have slots along the outside diameter of the nut
  • They are locked into place with a cotter pin.

Specifications

  • Thread Size
    1-1/4 - 7
  • Finish Coating
    Uncoated
  • Height
    1-1/16 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Slotted Lock Nut
  • Width Across Flats
    1-7/8 in
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought