Motion
67484923
1-1/2 - 6 UNC Grade 2 Steel Slotted Locknut - 2-1/4" Width Across Flats, 1-9/32" High, Uncoated
MI ITEM #11753946
MFR #67484923
List Price$39.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 - 6 UNC Grade 2 Steel Slotted Locknut - 2-1/4" Width Across Flats, 1-9/32" High, Uncoated
MI ITEM #11753946
MFR #67484923

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.38/each for your price

Overview

Mfr description
67484923 67484923 1 1/2-6 SLOTTED LOCKNU
  • Slotted locknuts are thinner than castle locknuts and have slots along the outside diameter of the nut
  • They are locked into place with a cotter pin.

Specifications

  • Thread Size
    1-1/2 - 6
  • Finish Coating
    Uncoated
  • Height
    1-9/32 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Slotted Lock Nut
  • Width Across Flats
    2-1/4 in
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text