Motion
67485607
5/16-24 UNF Grade 2 Hex Jam Lock Nut with Nylon Insert - 1/2" Width Across Flats, 17/64" High, Zinc-Plated Finish
MI ITEM #11753959
MFR #67485607
List Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-24 UNF Grade 2 Hex Jam Lock Nut with Nylon Insert - 1/2" Width Across Flats, 17/64" High, Zinc-Plated Finish
MI ITEM #11753959
MFR #67485607

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.13/each for your price

Overview

Mfr description
67485607 67485607 5/16-24 HEX JAM LOCKNU
  • Hex jam lock nuts are thinner than standard hex nuts
  • They are wedged, or jammed, against another nut to lock both nuts in place
  • They are used when standard hex nuts cannot be used.

Specifications

  • Thread Size
    5/16-24
  • Finish Coating
    Zinc-Plated
  • Height
    17/64 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Hex Jam Lock Nut
  • Width Across Flats
    1/2 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought