Motion
67485722
Lock Nut - Hex Jam Lock Nut, Steel Material, Thread Size: 1/2-20
MI ITEM #11753962
MFR #67485722
List Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Jam Lock Nut, Steel Material, Thread Size: 1/2-20
MI ITEM #11753962
MFR #67485722

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.40/each for your price

Overview

Mfr description
67485722 67485722 1/2-20 HEX JAM LOCKNUT
  • Hex jam lock nuts are thinner than standard hex nuts
  • They are wedged, or jammed, against another nut to lock both nuts in place
  • They are used when standard hex nuts cannot be used.

Specifications

  • Lock Nut Type
    Hex Jam Lock Nut
  • Thread Size
    1/2-20
  • Finish Coating
    Zinc-Plated
  • System of Measurement
    Imperial
  • Height
    21/64 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Hex Jam Lock Nut
  • Width Across Flats
    3/4 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Fastener Standard
    UNF
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought