Motion
67485805
5/8-18 UNF Grade 2 Hex Jam Lock Nut with Nylon Insert - 15/16" Width Across Flats, 13/32" High, Zinc-Plated Finish
MI ITEM #11753964
MFR #67485805
List Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-18 UNF Grade 2 Hex Jam Lock Nut with Nylon Insert - 15/16" Width Across Flats, 13/32" High, Zinc-Plated Finish
MI ITEM #11753964
MFR #67485805

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.05/each for your price

Overview

Mfr description
67485805 67485805 5/8-18 HEX JAM LOCKNUT
  • Hex jam lock nuts are thinner than standard hex nuts
  • They are wedged, or jammed, against another nut to lock both nuts in place
  • They are used when standard hex nuts cannot be used.

Specifications

  • Thread Size
    5/8-18
  • Finish Coating
    Zinc-Plated
  • Height
    13/32 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Hex Jam Lock Nut
  • Width Across Flats
    15/16 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought