Motion
67485961
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: M8x1.25
MI ITEM #11753969
MFR #67485961
List Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: M8x1.25
MI ITEM #11753969
MFR #67485961

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/each for your price

Overview

Mfr description
67485961 67485961 M8 X 1.25 NYLON INSERT
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Lock Nut Type
    Hex Lock Nut
  • Thread Size
    M8x1.25
  • Finish Coating
    Zinc-Plated
  • System of Measurement
    Metric
  • Height
    8.00 mm
  • Thread Direction
    Right Hand
  • Grade
    Grade 8
  • Material
    Steel
  • Thread Standard
    Metric Coarse
  • Type
    Hex Lock Nut
  • Width Across Flats
    13.00 mm
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Fastener Standard
    DIN 985
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought