Motion
67486084
M14x2.00 Metric Coarse Grade 8 Hex Lock Nut with Nylon Insert - 14mm High, Zinc-Plated Finish
MI ITEM #11753972
MFR #67486084
List Price$0.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M14x2.00 Metric Coarse Grade 8 Hex Lock Nut with Nylon Insert - 14mm High, Zinc-Plated Finish
MI ITEM #11753972
MFR #67486084

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.80/each for your price

Overview

Mfr description
67486084 67486084 M14X2 NYLON INSERT MET
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    M14x2.00
  • Finish Coating
    Zinc-Plated
  • System of Measurement
    Metric
  • Height
    14.00 mm
  • Thread Direction
    Right Hand
  • Grade
    Grade 8
  • Material
    Steel
  • Thread Standard
    Metric Coarse
  • Type
    Hex Lock Nut
  • Width Across Flats
    22.00 mm
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Fastener Standard
    DIN 985
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought