Motion
67486167
1/2-13 UNC Grade 2 Heavy Hex Lock Nut with Nylon Insert - 7/8" Width Across Flats, 33/64" High, Uncoated
MI ITEM #11753976
MFR #67486167
List Price$2.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC Grade 2 Heavy Hex Lock Nut with Nylon Insert - 7/8" Width Across Flats, 33/64" High, Uncoated
MI ITEM #11753976
MFR #67486167

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.25/each for your price

Overview

Mfr description
67486167 67486167 1/2-13 PLAIN STEEL HEA
  • Heavy hex lock nuts have thicker heads than standard hex nuts
  • They are used with large-diameter, high-strength bolts.

Specifications

  • Thread Size
    1/2-13
  • Finish Coating
    Uncoated
  • Height
    33/64 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 2
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Heavy Hex Lock Nut
  • Width Across Flats
    7/8 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought