Motion
67489120
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: 3/8-24
MI ITEM #11754024
MFR #67489120
List Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Steel Material, Thread Size: 3/8-24
MI ITEM #11754024
MFR #67489120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.68/each for your price

Overview

Mfr description
67489120 67489120 3/8-24 GR8 ZYP NYL INS
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Lock Nut Type
    Hex Lock Nut
  • Thread Size
    3/8-24
  • Finish Coating
    Zinc Yellow Dichromate
  • System of Measurement
    Imperial
  • Height
    15/32 in
  • Thread Direction
    Right Hand
  • Grade
    Grade 8
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
  • Width Across Flats
    9/16 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Fastener Standard
    UNF
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought