Motion
67489328
1-1/2" Screw, Steel USS Flat Washer 1-5/8" ID x 3-1/2" OD, 0.153" Thick, Zinc-Plated Finish
Mi Item #11754029
MFR #67489328
Price$2.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Screw, Steel USS Flat Washer 1-5/8" ID x 3-1/2" OD, 0.153" Thick, Zinc-Plated Finish
Mi Item #11754029
MFR #67489328

Mfr description
67489328 67489328 1 1/2 USS STANDARD FLA
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.68/each

Specifications

Dimensions

  • Inside Diameter
    1-5/8 in
  • Inside Diameter Range
    1.6150 in~
  • Maximum Thickness
    3/16 in
  • Outside Diameter
    3-1/2 in
  • Outside Diameter Range
    3.4900 in~
  • Screw Size
    1-1/2
  • Thickness
    0.1530 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    USS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)