Motion
67489369
1-3/4" Screw, Steel USS Flat Washer 1-7/8" ID x 4" OD, 0.153" Thick, Zinc-Plated Finish
MI ITEM #11754030
MFR #67489369
Price$4.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Screw, Steel USS Flat Washer 1-7/8" ID x 4" OD, 0.153" Thick, Zinc-Plated Finish
MI ITEM #11754030
MFR #67489369

Mfr description
67489369 67489369 1 3/4 USS STANDARD FLA
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.35/each

Specifications

Dimensions

  • Inside Diameter
    1-7/8 in
  • Inside Diameter Range
    1.8650 in~
  • Maximum Thickness
    3/16 in
  • Outside Diameter
    4 in
  • Outside Diameter Range
    3.9900 in~
  • Screw Size
    1-3/4
  • Thickness
    0.1530 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    USS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)