Motion
67489484
2-1/2" Screw, Steel USS Flat Washer 2-5/8" ID x 5" OD, 0.21" Thick, Zinc-Plated Finish
MI ITEM #11754033
MFR #67489484
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Screw, Steel USS Flat Washer 2-5/8" ID x 5" OD, 0.21" Thick, Zinc-Plated Finish
MI ITEM #11754033
MFR #67489484

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67489484 67489484 2 1/2 USS STANDARD FLA
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.2100 in
  • Type
    USS
  • Screw Size
    2-1/2
  • Outside Diameter Range
    4.9900 in~
  • Outside Diameter
    5 in
  • Inside Diameter Range
    2.6150 in~
  • Inside Diameter
    2-5/8 in
  • Maximum Thickness
    15/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text