Motion
67489526
3" Screw, Steel USS Flat Washer 3-1/8" ID x 5-1/2" OD, 0.249" Thick, Zinc-Plated Finish
MI ITEM #11754034
MFR #67489526
List Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Screw, Steel USS Flat Washer 3-1/8" ID x 5-1/2" OD, 0.249" Thick, Zinc-Plated Finish
MI ITEM #11754034
MFR #67489526

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.00/each for your price

Overview

Mfr description
67489526 67489526 3 USS STANDARD FLAT WA
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.2490 in
  • Type
    USS
  • Screw Size
    3
  • Outside Diameter Range
    5.4900 in~
  • Outside Diameter
    5-1/2 in
  • Inside Diameter Range
    3.1150 in~
  • Inside Diameter
    3-1/8 in
  • Maximum Thickness
    9/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought