Motion
67489682
3/8" Screw, Steel USS Flat Washer 7/16" ID x 1" OD, 3/32" Thick, Plain Finish
MI ITEM #11754038
MFR #67489682
List Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, Steel USS Flat Washer 7/16" ID x 1" OD, 3/32" Thick, Plain Finish
MI ITEM #11754038
MFR #67489682

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.25/each for your price

Overview

Mfr description
67489682 67489682 3/8 USS STANDARD FLAT
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Plain
  • Thickness
    3/32 in
  • Type
    USS
  • Screw Size
    3/8
  • Outside Diameter
    1 in
  • Inside Diameter
    7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought