Motion
67489765
1/2" Screw, Steel USS Flat Washer 9/16" ID x 1-3/8" OD, 7/64" Thick, Plain Finish
Mi Item #11754040
MFR #67489765
Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, Steel USS Flat Washer 9/16" ID x 1-3/8" OD, 7/64" Thick, Plain Finish
Mi Item #11754040
MFR #67489765

Mfr description
67489765 67489765 1/2 USS STANDARD FLAT
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.53/each

Specifications

Dimensions

  • Inside Diameter
    9/16 in
  • Outside Diameter
    1-3/8 in
  • Screw Size
    1/2
  • Thickness
    7/64 in

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Type
    USS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)