Motion
67489922
7/8" Screw, Steel USS Flat Washer 15/16" ID x 2-1/4" OD, 11/64" Thick, Plain Finish
MI ITEM #11754044
MFR #67489922
List Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Screw, Steel USS Flat Washer 15/16" ID x 2-1/4" OD, 11/64" Thick, Plain Finish
MI ITEM #11754044
MFR #67489922

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.43/each for your price

Overview

Mfr description
67489922 67489922 7/8 USS STANDARD FLAT
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Plain
  • Thickness
    11/64 in
  • Type
    USS
  • Screw Size
    7/8
  • Outside Diameter
    2-1/4 in
  • Inside Diameter
    15/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text