Motion
67490003
1-1/8" Screw, Steel USS Flat Washer 1-1/4" ID x 2-3/4" OD, 11/64" Thick, Plain Finish
Mi Item #11754046
MFR #67490003
Price$6.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Screw, Steel USS Flat Washer 1-1/4" ID x 2-3/4" OD, 11/64" Thick, Plain Finish
Mi Item #11754046
MFR #67490003

Mfr description
67490003 67490003 1 1/8 USS STANDARD FLA
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.35/each

Specifications

Dimensions

  • Inside Diameter
    1-1/4 in
  • Outside Diameter
    2-3/4 in
  • Screw Size
    1-1/8
  • Thickness
    11/64 in

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Type
    USS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)