1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67490045
1-1/4" Screw, Steel USS Flat Washer 1-3/8" ID x 3" OD, 11/64" Thick, Plain Finish
MI ITEM #
11754047
MFR #
67490045
Price
$2.58
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Flat Washers
Value Collection 67490045
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67490045
1-1/4" Screw, Steel USS Flat Washer 1-3/8" ID x 3" OD, 11/64" Thick, Plain Finish
MI ITEM #
11754047
MFR #
67490045
Mfr description
67490045 67490045 1 1/4 USS STANDARD FLA
USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2
.58
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
1-3/8 in
Outside Diameter
3 in
Screw Size
1-1/4
Thickness
11/64 in
Details
Finish Coating
Plain
Material
Steel
Type
USS
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items