Motion
67490128
1-1/2" Screw, Steel USS Flat Washer 1-5/8" ID x 3-1/2" OD, 3/16" Thick, Plain Finish
MI ITEM #11754049
MFR #67490128
List Price$6.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Screw, Steel USS Flat Washer 1-5/8" ID x 3-1/2" OD, 3/16" Thick, Plain Finish
MI ITEM #11754049
MFR #67490128

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.40/each for your price

Overview

Mfr description
67490128 67490128 1 1/2 USS STANDARD FLA
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Plain
  • Thickness
    3/16 in
  • Type
    USS
  • Screw Size
    1-1/2
  • Outside Diameter
    3-1/2 in
  • Inside Diameter
    1-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought