Motion
67490524
7/16" Screw, Grade 8 Steel USS Flat Washer 1/2" ID x 1-1/4" OD, 5/64" Thick, Zinc Yellow Dichromate Finish
Mi Item #11754059
MFR #67490524
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Screw, Grade 8 Steel USS Flat Washer 1/2" ID x 1-1/4" OD, 5/64" Thick, Zinc Yellow Dichromate Finish
Mi Item #11754059
MFR #67490524

Mfr description
67490524 67490524 7/16 USS HIGH STRGTH Z
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Inside Diameter
    1/2 in
  • Maximum Thickness
    5/64 in
  • Outside Diameter
    1-1/4 in
  • Screw Size
    7/16
  • Thickness
    5/64 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Steel
  • Material Grade
    Grade 8
  • Type
    USS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)