Motion
67490649
5/8" Screw, Grade 8 Steel USS Flat Washer 11/16" ID x 1-3/4" OD, 9/64" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11754062
MFR #67490649
Price$1.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Screw, Grade 8 Steel USS Flat Washer 11/16" ID x 1-3/4" OD, 9/64" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11754062
MFR #67490649

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.00/each

Specifications

Dimensions

  • Inside Diameter
    11/16 in
  • Maximum Thickness
    9/64 in
  • Outside Diameter
    1-3/4 in
  • Screw Size
    5/8
  • Thickness
    9/64 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Steel
  • Material Grade
    Grade 8
  • Type
    USS

Overview

Mfr description
67490649 67490649 5/8 USS HIGH STRGTH ZY
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought