Motion
67490763
1" Screw, Grade 8 Steel USS Flat Washer 1-1/16" ID x 2-1/2" OD, 11/64" Thick, Zinc Yellow Dichromate Finish
Mi Item #11754065
MFR #67490763
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Screw, Grade 8 Steel USS Flat Washer 1-1/16" ID x 2-1/2" OD, 11/64" Thick, Zinc Yellow Dichromate Finish
Mi Item #11754065
MFR #67490763

Mfr description
67490763 67490763 1 USS HIGH STRGTH ZYP
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1-1/16 in
  • Maximum Thickness
    11/64 in
  • Outside Diameter
    2-1/2 in
  • Screw Size
    1
  • Thickness
    11/64 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Steel
  • Material Grade
    Grade 8
  • Type
    USS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)