Motion
67490805
1-1/8" Screw, Grade 8 Steel USS Flat Washer 1-1/4" ID x 2-3/4" OD, 11/64" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11754066
MFR #67490805
Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Screw, Grade 8 Steel USS Flat Washer 1-1/4" ID x 2-3/4" OD, 11/64" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11754066
MFR #67490805

Mfr description
67490805 67490805 1 1/8 USS HIGH STRGTH
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.18/each

Specifications

Dimensions

  • Inside Diameter
    1-1/4 in
  • Maximum Thickness
    11/64 in
  • Outside Diameter
    2-3/4 in
  • Screw Size
    1-1/8
  • Thickness
    11/64 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Steel
  • Material Grade
    Grade 8
  • Type
    USS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)