Motion
67491209
1-1/8" Screw, Steel SAE Flat Washer 1-3/16" ID x 2-1/4" OD, 9/64" Thick, Zinc-Plated Finish
Mi Item #11754076
MFR #67491209
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Screw, Steel SAE Flat Washer 1-3/16" ID x 2-1/4" OD, 9/64" Thick, Zinc-Plated Finish
Mi Item #11754076
MFR #67491209

Mfr description
67491209 67491209 1 1/8 SAE STANDARD FLA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1-3/16 in
  • Outside Diameter
    2-1/4 in
  • Screw Size
    1-1/8
  • Thickness
    9/64 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)